Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L6-20 CONN 2P3W
Mfr # 27T48
Zoro # G0381273
product price: $47.95
/ea
Sold in multiples of 2 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Voltage - Maximum 250V
- Current - Maximum per Contact 20.0A
- Poles 2-pole/3-wire
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27T48
- Zoro # G0381273
- UPC # 78678870665
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
CSA | LR6837 |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
Receptacle Type | Single |
Type | Connector |
Series | 130145 |
NEMA Configuration | NEMA L6-20 |
Locking Blade | Yes |
Gender | Female |
UL | E10176 |
Product Name | Safeway® |
Description
Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Aluminum (ELBY-100A)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD1B)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V06)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Woodhead Pin & Sleeve Devices