Shop All Locking Plugs
Woodhead
HI-AMP TURNEX L5-30 PLUG 2P3W
Mfr # 28T47
Zoro # G2023622
Sold in multiples of 2 for $93.98
$93.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 125V
- Number of Poles 2-pole/3-wire
- NEMA Configuration NEMA L5-30
- Series 130145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 28T47
- Zoro # G2023622
- UPC # 78678870576
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 125V |
Number of Poles | 2-pole/3-wire |
NEMA Configuration | NEMA L5-30 |
Series | 130145 |
Flip Lid | No |
UL | E10176 |
CSA | LR6837 |
Type | Plug |
Current - Maximum per Contact | 30.0A |
Flange | No |
Gender | Male |
Lighted Connector | No |
Product Name | Safeway |
GFCI | No |
Locking Blade | Yes |
Description
Safeway Plug with Locking Blade, 2 Pole/3 Wire, NEMA L5-30, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 4 Outlets (PWD1000P)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4972NM)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- HUBBELL HBL2421ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 250V, L15-20P, Black and White Nylon (HBL2421ST)
- LEVITON Locking Plug (2811)
- HUBBELL 20A Locking Plug 2P 3W 125VAC BK (HBL23035B)
- ZORO SELECT Locking Plug, Black/Wht, 250VDC/600VAC, 50A (3765)
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- LEVITON Watertight Locking Plug (28W82)
- Woodhead Locking Plugs