Shop All Straight Blade Plugs
Woodhead
HI-AMP TURNEX L5-20 PLUG 2P3W BLACKHOUSI
Mfr # 26T47
Zoro # G2023376
Sold in multiples of 3 for $93.87
$93.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- Standards LR6837
- Gender Male
- Locking Blade Yes
- Current Rating 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 26T47
- Zoro # G2023376
- UPC # 78678870644
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Voltage - Plugs and Receptacles | 125V |
Standards | LR6837 |
Gender | Male |
Locking Blade | Yes |
Current Rating | 20.0A |
Description
Safeway Plug, 2 Pole/3 Wire, NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 20A (HBL8411C)
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- EATON WIRING DEVICES Black Straight 3Wire Plug (BP1709)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 20A (HBL5364VBK)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NP)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A, Material: Nylon (515P)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- Woodhead Straight Blade Devices