Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L5-20 CONN 2P3W BLACKHOUSI
Mfr # 27T47
Zoro # G0388946
Sold in multiples of 2 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Gender Female
- Locking Blade Yes
- Poles 2-pole/3-wire
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 27T47
- Zoro # G0388946
- UPC # 78678870652
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
NEMA Configuration | NEMA L5-20 |
Gender | Female |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
UL | E10176 |
Receptacle Type | Single |
CSA | LR6837 |
Product Name | Safeway® |
Type | Connector |
Current - Maximum per Contact | 20.0A |
Series | 130145 |
Flange | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Description
Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Black, 1NC, 22 mm, ZB5 (ZB5AZ102TQ)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S620002S00)
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (943121)
- OMRON 24V-Dc Plug-In Relay (G7SA-3A1B)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Woodhead Pin & Sleeve Devices