Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L5-20 CONN 2P3W
Mfr # 27T47YL
Zoro # G0394013
product price: $47.95
/ea
Sold in multiples of 2 for $95.90
$95.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name Safeway®
- Voltage - Maximum 125V
- Poles 2-pole/3-wire
- Type Connector
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27T47YL
- Zoro # G0394013
- UPC # 78678894230
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Product Name | Safeway® |
Voltage - Maximum | 125V |
Poles | 2-pole/3-wire |
Type | Connector |
CSA | LR6837 |
NEMA Configuration | NEMA L5-20 |
Series | 130145 |
Receptacle Type | Single |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
Gender | Female |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
UL | E10176 |
Flange | No |
Description
Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-20, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1333)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Hazardous Location Plugs