Shop All Locking Plugs
Woodhead
HI-AMP TURNEX L17-30 PLUG 3P4W
Mfr # 28T77
Zoro # G5619635
Sold in multiples of 2 for $117.78
$117.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 600V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L17-30
- Series 130145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 28T77
- Zoro # G5619635
- UPC # 78678894200
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 600V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L17-30 |
Series | 130145 |
Lighted Connector | No |
Locking Blade | Yes |
Type | Plug |
UL | E10176 |
GFCI | No |
CSA | LR6837 |
Voltage - Maximum | 3Ø 600V |
Gender | Male |
Product Name | Safeway |
Flip Lid | No |
Flange | No |
Current - Maximum per Contact | 30.0A |
Description
Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L17-30, 3ø 600V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412162008SSC)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, Elbow 5-Wire Locking Male UL, C-UL Approval (ASEL2130P)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 250VAC L6-30P YL (HBL26CM21)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 30A 250V - NEMA L15-30P (YGA030)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Black and White, Angled, (HBL4720CA)
- HUBBELL 20/10A Twist-Lock Plug 4P 5W 250/600VAC BK/WT (HBL3521C)
- HUBBELL 30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611)
- LEVITON Locking Plug (2361)
- Woodhead Locking Devices