Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L17-30 CONN 3P4W
Mfr # 29T77
Zoro # G0388115
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Blade Yes
- CSA LR6837
- Voltage - Maximum 3Ø 600V
- UL E10176
- Poles 3-pole/4-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 29T77
- Zoro # G0388115
- UPC # 78678894210
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Locking Blade | Yes |
CSA | LR6837 |
Voltage - Maximum | 3Ø 600V |
UL | E10176 |
Poles | 3-pole/4-wire |
Gender | Female |
Current - Maximum per Contact | 30.0A |
Product Name | Safeway |
GFCI | No |
Series | 130145 |
Type | Connector |
NEMA Configuration | NEMA L17-30 |
Receptacle Type | Single |
Lighted Connector | No |
Flange | No |
Flip Lid | No |
Description
Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L17-30, 3ø 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 319E Plug-In Adjustable AC/DC Time Delay Relay (319E-030-F-1-C)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Remote Kit (VDV512-101)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N3R)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Woodhead Hazardous Location Plugs