Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L16-30 CONN 3P4W
Mfr # 29T76
Zoro # G5621805
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 3-pole/4-wire
- Locking Blade Yes
- Voltage - Maximum 3Ø 480V
- CSA LR6837
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 29T76
- Zoro # G5621805
- UPC # 78678870648
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Voltage - Maximum | 3Ø 480V |
CSA | LR6837 |
Gender | Female |
Current - Maximum per Contact | 30.0A |
UL | E10176 |
Flip Lid | No |
Lighted Connector | No |
Receptacle Type | Single |
Product Name | Safeway |
Type | Connector |
GFCI | No |
Series | 130145 |
NEMA Configuration | NEMA L16-30 |
Flange | No |
Description
Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- FUJI ELECTRIC 24V-DC 20A AMP 5HP AC CONTACTOR (SC-E02/G)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Yellow (FCC999-60-YELLOW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Woodhead Hazardous Location Plugs