Shop All Locking Plugs
Woodhead
HI-AMP TURNEX L16-20 PLUG 3P4W
Mfr # 26T76
Zoro # G2023708
product price: $45.55
/ea
Sold in multiples of 2 for $91.10
$91.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 3A 480V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L16-20
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26T76
- Zoro # G2023708
- UPC # 78678870651
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 3A 480V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L16-20 |
UL | E10176 |
Type | Plug |
Series | 130145 |
Product Name | Safeway |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Gender | Male |
GFCI | No |
Locking Blade | Yes |
Flip Lid | No |
Flange | No |
Lighted Connector | No |
Voltage - Maximum | 3Ø 480V |
Description
Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L16-20, 3ø 480V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150F3W)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- ZORO SELECT Locking Plug, Blk/White, 120/208VAC, 2.0 HP (72120NP)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 20A 250V - NEMA L15-20P (YGA029)
- HUBBELL Locking Plug, 30 A, 480V AC, 3 Poles, 3 Phase, 4 Blades, L16-30P, 16 AWG to 8 AWG, Screw Terminals (HBL2731)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511S)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin (HBL45315)
- LEVITON Locking Plug (CS8465C)
- SUPERIOR ELECTRIC Twist Lock Flanged Inlet 3 Wire, 30 Amps, 125V, NEMA L5-30P (YGF168)
- Woodhead Locking Devices