Shop All Locking Plugs
Woodhead
HI-AMP TURNEX L15-30 PLUG 3P4W
Mfr # 28T75
Zoro # G5619854
product price: $55.99
/ea
Sold in multiples of 2 for $111.98
$111.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Voltage - Plugs and Receptacles 3A 250V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L15-30
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 28T75
- Zoro # G5619854
- UPC # 78678870646
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 30A |
Voltage - Plugs and Receptacles | 3A 250V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L15-30 |
Locking Blade | Yes |
CSA | LR6837 |
Voltage - Maximum | 3Ø 250V |
Lighted Connector | No |
Flange | No |
UL | E10176 |
Product Name | Safeway |
Series | 130145 |
Current - Maximum per Contact | 30.0A |
Gender | Male |
GFCI | No |
Flip Lid | No |
Type | Plug |
Description
Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, 1NC Late Open, 30mm (10250T71)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311BK)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1730P)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL515P)
- HUBBELL Locking Plug (HBL2621ST)
- HUBBELL LIGHTING Plug, 3P, 4W, 50A, 250Vac Lkg (CS8365C)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug - 3 Prong 15A 125V, NEMA L5-15P (YGA026)
- ZORO SELECT 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (71430NP)
- Woodhead Locking Devices