Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L15-30 CONN 3P4W
Mfr # 29T75
Zoro # G0383915
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Blade Yes
- UL E10176
- Current - Maximum per Contact 30.0A
- Voltage - Maximum 3Ø 250V
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29T75
- Zoro # G0383915
- UPC # 78678870647
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Locking Blade | Yes |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 3Ø 250V |
CSA | LR6837 |
Poles | 3-pole/4-wire |
Gender | Female |
Flip Lid | No |
GFCI | No |
Series | 130145 |
Flange | No |
NEMA Configuration | NEMA L15-30 |
Lighted Connector | No |
Receptacle Type | Single |
Type | Connector |
Product Name | Safeway |
Description
Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Woodhead Pin & Sleeve Devices