Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L15-20 CONN 3P4W
Mfr # 27T75
Zoro # G0390906
Sold in multiples of 2 for $123.98
$123.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 3-pole/4-wire
- Type Connector
- Current - Maximum per Contact 20.0A
- NEMA Configuration NEMA L15-20
- Series 130145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 27T75
- Zoro # G0390906
- UPC # 78678870675
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Poles | 3-pole/4-wire |
Type | Connector |
Current - Maximum per Contact | 20.0A |
NEMA Configuration | NEMA L15-20 |
Series | 130145 |
Locking Blade | Yes |
Product Name | Safeway® |
Gender | Female |
CSA | LR6837 |
Voltage - Maximum | 3Ø 250V |
Receptacle Type | Single |
UL | E10176 |
Flip Lid | No |
GFCI | No |
Flange | No |
Lighted Connector | No |
Description
Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L15-20, 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- TRIPP LITE UPS Replacement Battery, 12VDC, 1U, TL (RBC62-1U)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (A-20GV22)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Blue (HS359-S50-BLUE)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Woodhead Hazardous Location Plugs