Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L14-30 CONN 3P4W
Mfr # 29T74
Zoro # G0404206
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E10176
- Voltage - Maximum 125V / 250V
- Gender Female
- Poles 3-pole/4-wire
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 29T74
- Zoro # G0404206
- UPC # 78678870655
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
UL | E10176 |
Voltage - Maximum | 125V / 250V |
Gender | Female |
Poles | 3-pole/4-wire |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
CSA | LR6837 |
Description
Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L14-30, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0285)
- IFM Wireable M12 connector (EVC815)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Woodhead Hazardous Location Plugs