Shop All Locking Plugs
Woodhead
HI-AMP TURNEX L14-20 PLUG 3P4W
Mfr # 26T74
Zoro # G2023525
product price: $46.49
/ea
Sold in multiples of 2 for $92.98
$92.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20A
- Voltage - Plugs and Receptacles 125V / 250V
- Number of Poles 3-pole/4-wire
- NEMA Configuration NEMA L14-20
- Series 130145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 26T74
- Zoro # G2023525
- UPC # 78678870645
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 20A |
Voltage - Plugs and Receptacles | 125V / 250V |
Number of Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L14-20 |
Series | 130145 |
Product Name | Safeway |
Gender | Male |
Lighted Connector | No |
GFCI | No |
CSA | LR6837 |
Locking Blade | Yes |
Flange | No |
UL | E10176 |
Type | Plug |
Current - Maximum per Contact | 20.0A |
Flip Lid | No |
Description
Safeway Plug with Locking Blade, 3 Pole/4 Wire, NEMA L14-20, 125V/250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- HUBBELL 50A Twist-Lock Plug 3P 4W 125/250VAC BK/WT (CS6365C)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 20A 250V NEMA L15-20P (YGF171)
- LEVITON Locking Plug (7765C)
- LEVITON Locking Plug (2731)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- Woodhead Locking Plugs