Shop All Hazardous Location Plugs
Woodhead
HI-AMP TURNEX L14-20 CONN 3P4W
Mfr # 27T74
Zoro # G0388002
product price: $63.95
/ea
Sold in multiples of 2 for $127.90
$127.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Connector
- Current - Maximum per Contact 20.0A
- Product Name Safeway®
- Series 130145
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 27T74
- Zoro # G0388002
- UPC # 78678870653
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Type | Connector |
Current - Maximum per Contact | 20.0A |
Product Name | Safeway® |
Series | 130145 |
Voltage - Maximum | 250V |
Receptacle Type | Single |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Gender | Female |
UL | E10176 |
NEMA Configuration | NEMA L14-20 |
CSA | LR6837 |
GFCI | No |
Flange | No |
Lighted Connector | No |
Flip Lid | No |
Description
Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L14-20, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Combo C Assembly, 1-1/4" (COC125)
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 (TY34)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- SOUTH MAIN HARDWARE 15-in Screw Mount 120-lb, Black, 100 Speciality Tie (222020)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Woodhead Hazardous Location Plugs