Shop All Indicator Lights
Woodhead
Hearing & Vision Aids Lamp Bulb 13 Watt Fluorescent
Mfr # 1301910021
Zoro # G305813906
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type PL13/41 Fluorescent
- Length 6.33 in
- Type Accessory
- On/Off Switch No
- Product Name Woodhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301910021
- Zoro # G305813906
- Country of Origin United States
- Category Indicator Lights
Dimensions
Length | 6.33 in |
Details
Lamp Type | PL13/41 Fluorescent |
Type | Accessory |
On/Off Switch | No |
Product Name | Woodhead |
Guard Included | No |
Series | 130191 |
Bulb Type | Fluorescent |
Outlet | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220)
- 3M Shrink Tubing, 1.0in ID, Black, 6in, PK10 (EPS300-1-6"-BLACK-10-10 PC PKS)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NC, QD (IGS252)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., Black (52NY56)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- DAYTON Pilot Light, 22mm, LED, Yellow (30G219)
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M145)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- SCHNEIDER ELECTRIC Pilot Light, Blue, 22mm, LED (XB4BVM6)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M057)
- Woodhead Push Buttons & Indicators