Shop All Indicator Lights
Woodhead
Hearing & Vision Aids Handlamp W/Sw And Side-Outlet 50
Mfr # 1301020093
Zoro # G905813894
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Includes Guard
- Standards CSA LR85374; UL E59049
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020093
- Zoro # G905813894
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 4 in |
Height | 14.75 in |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Includes | Guard |
Standards | CSA LR85374; UL E59049 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 200-Amp Manual Transfer Switch (6335)
- KILLARK Electrical Box, 45 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJDX-2)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS63FB)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Chrome, Amb (30G410)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVBG1)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M163)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M110)
- SCHNEIDER ELECTRIC Pilot Light, Orange, LED Lamp Type (XB7EV08GP)
- Woodhead Switches