Shop All Indicator Lights
Woodhead
Hearing & Vision Aids Handlamp W/Sw And Side-Outlet 25
Mfr # 1301020091
Zoro # G205813884
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Includes Guard
- Length 4 in
- Height 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020091
- Zoro # G205813884
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 4 in |
Height | 14.75 in |
Depth | 101.60mm (4.000") |
Cord Length - Primary | 7.62m (25.0') |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Includes | Guard |
Standards | CSA LR85374 |
Type | Hand Lamps |
Lumens | 1000 |
Voltage (Fixture) - Maximum | 240V |
Bulb Type | Incandescent |
Material - Guard | #8 Gauge Zinc-plated Steel |
Guard Included | Yes |
Cord Type - Primary | 16/3 SOOW |
NEMA Configuration | NEMA 5-15 |
On/Off Switch | Yes |
Product Name | Super-Safeway |
Series | 130102 |
Duty | Industrial |
Mounting Style | Hand Held |
Guard Type | Quick Open, Reflector |
Outlet | Side |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/40A, 4 Pole, 120/240V AC (BQ220240)
- B & K GRND KEY STOP DRAIN 1"" (105-905NL)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, Yellow, LED (ZB4BVBG5)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- SIEMENS Pilot Light, LED, Transformer, Amb, 240VAC (52PL4H9XB)
- Woodhead Indicator Lights