Shop All Indicator Lights
Woodhead
Hearing & Vision Aids Handlamp Sw And Side Outlet W/50
Mfr # 1301020120
Zoro # G605814108
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Includes Guard
- Length 4 in
- Height 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301020120
- Zoro # G605814108
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 4 in |
Height | 14.75 in |
Depth | 101.60mm (4.000") |
Cord Length - Primary | 15.24m (50.0') |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Includes | Guard |
Standards | CSA LR85374 |
Type | Hand Lamps |
Product Name | Super-Safeway |
Guard Type | Reflector, Screw Release |
Lumens | 1000 |
Bulb Type | Incandescent |
Series | 130102 |
Cord Type - Primary | 16/3 SOOW |
NEMA Configuration | NEMA 5-15 |
Voltage (Fixture) - Maximum | 240V |
Material - Guard | #8 Gauge Zinc-plated Steel |
Outlet | Side |
Mounting Style | Hand Held |
Guard Included | Yes |
Duty | Industrial |
On/Off Switch | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 30A, 600V AC, Non-Indicating (A6T30)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS100100)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- DIALIGHT MIL 162-8430-0933-502 (MS252562)
- SIEMENS Pilot Light Complete, Round Shape, White (3SU1102-6AA60-1AA0)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- SIEMENS Lamp Module w/Bulb, Blue, LED, Plastic (3SU1401-1BB50-1AA0)
- Woodhead Switches