Shop All Indicator Lights
Woodhead
Hearing & Vision Aids Handlamp Sw And Side Outlet W/25
Mfr # 1301020117
Zoro # G205814164
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Type Hand Lamps
- Height 14.75 in
- Standards CSA LR85374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301020117
- Zoro # G205814164
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 14.75 in |
Length | 4 in |
Depth | 101.60mm (4.000") |
Cord Length - Primary | 7.62m (25.0') |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Type | Hand Lamps |
Standards | CSA LR85374 |
Includes | Guard |
Outlet | Side |
NEMA Configuration | NEMA 5-15 |
Material - Guard | #8 Gauge Zinc-plated Steel |
Lumens | 1000 |
Cord Type - Primary | 16/3 SOOW |
Series | 130102 |
Bulb Type | Incandescent |
Guard Type | Reflector, Screw Release |
Voltage (Fixture) - Maximum | 240V |
Product Name | Super-Safeway |
Guard Included | Yes |
Duty | Industrial |
Mounting Style | Hand Held |
On/Off Switch | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DGS)
- DEL CITY DIV OF ACTUANT Del City 1/2" NPT Locking Nut (2613)
- EATON Mechanical Interlock, For XT Frame C (XTCEXMLC)
- STA-KON Female Flag Disconnect, Yellow, PK50 (RC10-250A)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- POWERZONE Light Safety Magnetc Led Amber (35705)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB5AV013)
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G151)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- Woodhead Indicator Lights