Shop All Indicator Lights
Woodhead
Hearing & Vision Aids Handlamp 26W 120V Hazard Duty
Mfr # 1301040021
Zoro # G105814240
original price:
$1,164.93
4% off
new price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 26W
- Lamp Type PL-C 26/41/4P Fluorescent
- Basic Material Tempered Soda-Lime Glass
- Length 3.94 in
- Standards CSA LR39801; UL E30252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301040021
- Zoro # G105814240
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 3.94 in |
Height | 19 in |
Depth | 100.08mm (3.940") |
Details
Rated Watts | 26W |
Lamp Type | PL-C 26/41/4P Fluorescent |
Basic Material | Tempered Soda-Lime Glass |
Standards | CSA LR39801; UL E30252 |
Includes | Guard |
Type | Hand Lamps, Specialty Light |
Series | 130104 |
UL | E30252 |
Guard Type | Cast Aluminum |
Guard Included | Yes |
Bulb Type | Fluorescent |
Product Name | Haztex |
Mounting Style | Hand Held |
Duty | Hazardous |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
Outlet | None |
Material - Guard | Cast Aluminum |
Lumens | 1800 |
On/Off Switch | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPLD600-3B)
- TORK Electronic Timer, 7 Days, DPDT (DGS100A)
- MAG DADDY Cable Hanger (BRM4T125-10)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT38LGG31)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT35LRR31)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- Woodhead Indicator Lights