Shop All Indicator Lights
Woodhead
Hazardous Duty Incand Handlamp Incandesc
Mfr # 1301040041
Zoro # G805814205
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Basic Material Tempered Soda-Lime Glass
- Height 16.5 in
- Includes Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301040041
- Zoro # G805814205
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 16.5 in |
Length | 5 in |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Basic Material | Tempered Soda-Lime Glass |
Includes | Guard |
Standards | CSA LR39801; UL E30252 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW40103 (HBLW40103)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Clear, Incand (9001KT38)
- DAYTON Raised Indicator Light, Yellow, 120V (22NY62)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M053)
- DAYTON Lamp Module and Contact Block, 22mm, 1NC (30G172)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT38LGG31)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C855)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- Woodhead Switches