Shop All Indicator Lights
Woodhead
Hazardous-Duty Handlamp 25 Ft Within-Lin
Mfr # 1301050045
Zoro # G605813927
product price: $2,206.99
/ea
Free Shipping & Returns
$2,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 75W
- Lamp Type A21 Incandescent
- Basic Material Tempered Soda-Lime Glass
- Height 16.5 in
- Type Hand Lamps, Specialty Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301050045
- Zoro # G605813927
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 16.5 in |
Length | 5 in |
Cord Length - Secondary | 7.62m (25.0') |
Depth | 127.00mm (5.000") |
Cord Length - Primary | 3.04m (10.0') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STV25K10S)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3BB)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, GR (52PL4J3)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- Woodhead Indicator Lights