Shop All Indicator Lights
Woodhead
Handlamp Super-P 100W Closedend
Mfr # 102
Zoro # G705814091
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Type Hand Lamps
- Includes Guard
- Height 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 102
- Zoro # G705814091
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 14.75 in |
Length | 4 in |
Depth | 101.60mm (4.000") |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Type | Hand Lamps |
Includes | Guard |
Standards | UL E59251 |
Lumens | 1000 |
Material - Guard | #8 Gauge Zinc-plated Steel |
Product Name | Super-Safeway |
Mounting Style | Hand Held |
UL | E59251 |
Voltage (Fixture) - Maximum | 240V |
Duty | Industrial |
Outlet | None |
Guard Included | Yes |
Bulb Type | Incandescent |
Guard Type | Screw Release |
Series | 130102 |
On/Off Switch | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts (16STRBLAUL1426100)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M145)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB5AVG4)
- ZORO SELECT Raised Indicator Light, Red, 240V (20C856)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M126)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- Woodhead Push Buttons & Indicators