Shop All Indicator Lights
Woodhead
Handlamp 100W W/Sw So Ref
Mfr # 1301020123
Zoro # G205814072
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Standards CSA LR85374; UL E59251
- Length 4 in
- Includes Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301020123
- Zoro # G205814072
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 4 in |
Height | 14.75 in |
Depth | 101.60mm (4.000") |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Standards | CSA LR85374; UL E59251 |
Includes | Guard |
Type | Hand Lamps |
Lumens | 1000 |
Outlet | Side |
Duty | Industrial |
Guard Type | Insulated, Reflector, Screw Release |
Guard Included | Yes |
Bulb Type | Incandescent |
On/Off Switch | Yes |
UL | E59251 |
Mounting Style | Hand Held |
Product Name | Super-Safeway |
Material - Guard | #8 Gauge Zinc-plated Steel |
Voltage (Fixture) - Maximum | 240V |
Series | 130102 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7-29/32" L, 0.19" W, Black Plastic Cable Tie, Thickness: 3/64" (PLC2S-S10-M0)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 20.3"L (72-N5)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-1CR)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, Amber (9001KP35LYA9)
- SIEMENS Pilot Light Complete, Round Shape, Red (3SU1153-6AA20-1AA0)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M133)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (XB5FVG4)
- Woodhead Switches