Shop All Handheld Work Lights
Woodhead
HANDLAMP 100W W/SW SO REF
Mfr # 106US
Zoro # G0798096
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Incandescent, A21
- Voltage 240V
- Lamp Watts 100W
- Lumens 1000 lm
- Height 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 106US
- Zoro # G0798096
- UPC # 78678860181
- Country of Origin Mexico
- Category Handheld Work Lights
Dimensions
Height | 14.75 in |
Depth | 101.60mm |
Details
Lamp Type | Incandescent, A21 |
Voltage | 240V |
Lamp Watts | 100W |
Lumens | 1000 lm |
Duty Rating | Industrial |
Guard Type | Reflector, Screw Release |
Includes | Guard |
Mounting | Hand Held |
Features | On/Off Switch |
Description
Super-Safeway Rubber Hand Lamp with 100W, Screw Release Guard with Reflector, with Switch and Side Outlet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- GE LAMPS GE LIGHTING 375W, R40 Incandescent Heat Light Bulb (375R40/1)
- SATCO 25 W C11 Incandescent - Spun Amber - 4000 Hours - Candelabra Base - 120V (S3406)
- ILC Replacement for Norman Lamps F40t12-blb replacement light bulb lamp (F40T12-BLB NORMAN LAMPS)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet & Charging Dock (550 Lumens) (2128-22)
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- J.W. SPEAKER Handheld Work Light, Portable, 1350 lm (4416)
- LITEZALL 400 Lumen COB LED Jumbo Pen Light with Task Light (LA-TSK-8/32)
- MAKITA 18V Cordless Fluorescent Flashlight (ML183)
- KLEIN TOOLS Tradesman Pro™ Work Light / Tool Bag Light / Cooler Light (55437)
- JAMESON Handi-Light Portable Work Light w 15-watt Fluorescent Bulb 25FT Cord (30-1525E)
- Woodhead Handheld Work Lights