Shop All Indicator Lights
Woodhead
Handlamp 100W W/Refl
Mfr # 1301020101
Zoro # G805813956
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Height 14.75 in
- Length 4 in
- Standards CSA LR85374; UL E59251
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020101
- Zoro # G805813956
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 14.75 in |
Length | 4 in |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Standards | CSA LR85374; UL E59251 |
Includes | Guard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRT75-A)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097301)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, Amber (9001KP35LYA9)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB4BV063)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G185)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- SIEMENS Pilot Light, Transformer, White, 480VAC (52PL5JB)
- Woodhead Indicator Lights