Shop All Indicator Lights
Woodhead
Handlamp 100W Ins
Mfr # 1301020106
Zoro # G605813934
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 100W
- Lamp Type A21 Incandescent
- Type Hand Lamps
- Standards CSA LR85374; UL E59251
- Includes Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301020106
- Zoro # G605813934
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 14.75 in |
Length | 4 in |
Depth | 101.60mm (4.000") |
Details
Rated Watts | 100W |
Lamp Type | A21 Incandescent |
Type | Hand Lamps |
Standards | CSA LR85374; UL E59251 |
Includes | Guard |
Guard Included | Yes |
On/Off Switch | Yes |
Guard Type | Insulated, Reflector, Screw Release |
Bulb Type | Incandescent |
Outlet | None |
Duty | Industrial |
Mounting Style | Hand Held |
Series | 130102 |
Voltage (Fixture) - Maximum | 240V |
Lumens | 1000 |
CSA | LR85374 |
Material - Guard | #8 Gauge Zinc-plated Steel |
UL | E59251 |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424X)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62175)
- TRIPP LITE Surge, 15ft cord, 12 outlet, 1650J, 36" (SS361220)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- DAYTON Raised Indicator Light, Red, 24V (22NY43)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (9001SKP38LGG9)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M101)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP38LRR9)
- Woodhead Push Buttons & Indicators