Shop All Cord Reels
Woodhead
HAND WIND CORD CADDY HW100SERIES
Mfr # 930
Zoro # G2119565
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Amps 10 A
- Enclosure Rating NEMA 1
- Features Manual Cable Movement
- Reel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 930
- Zoro # G2119565
- UPC # 78678871860
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Height | 0.45m (17.6") |
Width | 241.30mm (9.500") |
Depth | 0.34m (13.25") |
Details
Voltage | 120V |
Max. Amps | 10 A |
Enclosure Rating | NEMA 1 |
Features | Manual Cable Movement |
Reel Material | Steel |
Standards | CSA LR29921; UL E19795 |
Finish | Powder Coating |
Type | Hand Wind Reel |
Number of Receptacles | 0 |
Current - Maximum per Contact | 10.0A |
UL | E19795 |
Product Name | Super-Safeway |
Number of Conductors | 0 |
Drum Lock | None |
GFCI | No |
CSA | LR29921 |
Cable Movement | Manual |
Series | 130087 |
Duty | Industrial |
Description
Woodhead Super-Safeway Industrial Duty Hand Wind Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 160mA, 250V AC, 35A at 250V AC, 5 PK (GDC-160MA)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 50 (TY537MX)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- PRIME WIRE & CABLE 25' 16/3 Sjt Yellow Cord Caddy W/4-Outlets (PW-CR220625)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- GENUINE Contact Reel, 31313084 (31313084)
- SOUTHWIRE Cord Reel, 12/3 SJTW retractable reel w/cir breaker, lighted Tri Source (04820)
- Woodhead Extension Cords & Power Strips