Shop All Indicator Lights
Woodhead
Hand Lamp Pl-13 120V.60Hz.50
Mfr # 1301080136
Zoro # G305814170
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 13W
- Lamp Type PL13/41 Fluorescent
- Lumens 900
- Basic Material Butyrate
- Standards CSA LR85374; UL E59049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301080136
- Zoro # G305814170
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Depth | 38.10mm (1.500") |
Height | 2.6 in |
Length | 17 in |
Cord Length - Primary | 15.24m (50.0') |
Details
Rated Watts | 13W |
Lamp Type | PL13/41 Fluorescent |
Lumens | 900 |
Basic Material | Butyrate |
Standards | CSA LR85374; UL E59049 |
Type | Hand Lamps |
Cord Type - Primary | 16/3 SJTOW |
Series | 130108 |
Mounting Style | Hand Held |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
Bulb Type | Fluorescent |
Product Name | Super-Safeway |
Material - Guard | Nitrile Rubber 80 Shore A |
Outlet | None |
UL | E59049 |
Duty | Industrial |
Guard Included | No |
NEMA Configuration | NEMA 5-15 |
On/Off Switch | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050B)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M069)
- DIALIGHT IN CART INC 28V GRN 14 (50739171472600F)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVG3)
- Woodhead Push Buttons & Indicators