Shop All Indicator Lights
Woodhead
Hand Lamp 26W 120V 50/60Hz 5016-3Cordw/
Mfr # 1301080181
Zoro # G705814329
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 26W
- Lamp Type PL-C 26/41/4P Fluorescent
- Basic Material Butyrate
- Standards CSA LR85374
- Length 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301080181
- Zoro # G705814329
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 17.5 in |
Details
Rated Watts | 26W |
Lamp Type | PL-C 26/41/4P Fluorescent |
Basic Material | Butyrate |
Standards | CSA LR85374 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 10 PK (KTK-R-10)
- CARLING TECHNOLOGIES Rotary Switch, SP3T, 4 Connections (700-BL)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M115)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M101)
- SIEMENS Pilot Light, Green, LED (52BL4J3XB)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M152)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- HALO DRECT MT WH 4""W 8.7W 1PK (RL4069S1EWHDMR)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- Woodhead Switches