Shop All Indicator Lights
Woodhead
Hand Lamp 26W 120V 50/60Hz 2516-3Cordw/
Mfr # 1301080179
Zoro # G005814296
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rated Watts 26W
- Lamp Type PL-C 26/41/4P Fluorescent
- Basic Material Butyrate
- Type Wide Area Lamps
- NEMA Rating NEMA 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301080179
- Zoro # G005814296
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 17.5 in |
Depth | 69.85mm (2.750") |
Cord Length - Primary | 7.62m (25.0') |
Details
Rated Watts | 26W |
Lamp Type | PL-C 26/41/4P Fluorescent |
Basic Material | Butyrate |
Type | Wide Area Lamps |
NEMA Rating | NEMA 4X |
Standards | CSA LR85374 |
Mounting Style | Hand Held |
Lumens | 1800 |
Guard Included | No |
Bulb Type | Fluorescent |
CSA | LR85374 |
On/Off Switch | Yes |
Duty | Wet Location |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
NEMA Configuration | NEMA 5-15 |
Cord Type - Primary | 16/3 SJTOOW |
Material - Guard | Nitrile Rubber 80 Shore A |
Product Name | Watertite |
Series | 130108 |
Outlet | None |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- KLEIN TOOLS Test + Map™ Remote #1 for Scout® Pro 3 Tester (VDV501-211)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- ZORO SELECT Flush Indicator Light, Amber, 120V (20C847)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW0G12)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- EATON Pilot Light, No Lens, No Bulb, LED (HT8HFFV)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M102)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- Woodhead Push Buttons & Indicators