Shop All Indicator Lights
Woodhead
Hand Lamp 13W 120V 60Hz 5016-3Cordw/Swi
Mfr # 1301080173
Zoro # G105814370
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 13W
- Lamp Type PL13/41 Fluorescent
- Basic Material Butyrate
- NEMA Rating NEMA 4X
- Length 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301080173
- Zoro # G105814370
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 17.5 in |
Cord Length - Primary | 15.24m (50.0') |
Depth | 69.85mm (2.750") |
Details
Rated Watts | 13W |
Lamp Type | PL13/41 Fluorescent |
Basic Material | Butyrate |
NEMA Rating | NEMA 4X |
Type | Wide Area Lamps |
Standards | CSA LR85374 |
Duty | Wet Location |
Material - Guard | Nitrile Rubber 80 Shore A |
On/Off Switch | Yes |
Outlet | None |
CSA | LR85374 |
Cord Type - Primary | 16/3 SJTOOW |
Product Name | Watertite |
Guard Included | No |
Bulb Type | Fluorescent |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
Mounting Style | Hand Held |
NEMA Configuration | NEMA 5-15 |
Lumens | 900 |
Series | 130108 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- GROTE Headlamp Relay Switch (44460)
- SQUARE D Molded Case Circuit Breaker, BDA Series 80A, 3 Pole, 347/600V AC, B Curve (BDA36080)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G15)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVB3)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT38LYA31)
- Woodhead Push Buttons & Indicators