Shop All Indicator Lights
Woodhead
Hand Lamp 1086-3 (Head Only) Ballast&Swi
Mfr # 1301080133
Zoro # G905814242
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 13W
- Lamp Type PL13/41 Fluorescent
- Basic Material Butyrate
- Height 2.6 in
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301080133
- Zoro # G905814242
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 2.6 in |
Length | 17 in |
Details
Rated Watts | 13W |
Lamp Type | PL13/41 Fluorescent |
Basic Material | Butyrate |
Standards | CSA LR85374 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- ZORO SELECT 5 ft. Insulated Coiled Grounding Wire OR (RAC-5)
- MARINCO Locking Plug - 15A, 125V - Yellow (4721CR)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- ZORO SELECT Raised Indicator Light, Green, 24V (20C843)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- Woodhead Push Buttons & Indicators