Shop All Wire Connectors
Woodhead
Grommet(875A)- F1 .250 Orange Max-Loc
Mfr # 1301800399
Zoro # G705984176
product price: $3.35
/ea
Sold in multiples of 26 for $87.10
$87.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130180
- IP Rating IP67
- Type Grommet
- Flange No
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301800399
- Zoro # G705984176
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Cord Grip Body Size | F1 3/8" |
Details
Series | 130180 |
IP Rating | IP67 |
Type | Grommet |
Flange | No |
GFCI | No |
Product Name | Watertite |
Flip Lid | No |
Lighted Connector | No |
Locking Blade | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Clip, NOVAL Accessory, Copper, Floor Box (975)
- SIEMENS Mushroom Head Push Button, 30 mm, 1NO, Red (52PM9V2K)
- EATON Circuit Breaker, CH Series 20A, 2 Pole, 120/240V AC (CHF220)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 30 ft. (HC6AB30)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- KALIBUR BNC Male Crimp Connector for RG58 (BNC2X)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Black 50 pk (10-PC8)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- Woodhead Wire Connectors & Disconnects