Shop All Power Strips
Woodhead
Gfci Wt Dplx 5-20 50 Port.Pwr
Mfr # 1301370235
Zoro # G905918919
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120V
- Cord Length 50 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370235
- Zoro # G905918919
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 50 ft |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 1 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Nylon |
NEMA Receptacle Configuration | Duplex |
NEMA Plug Configuration | NEMA 5-20 |
Features | GFCI Reset Manual |
Type | GFCI Multiple Outlet Box |
Series | Watertite 130137 |
Enclosure Rating | NEMA 4X |
NEC Cord Designation | 12/3 SOOW |
GFCI Protected | Yes |
GFCI Reset | Manual |
Number of Receptacles | 1 |
Ground Continuity Monitor | No |
Product Name | Watertite |
Feed-Thru | No |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
Open Neutral Relay | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fast-Acting Glass Fuse, 5PK (AGW-20)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- APC Back Ups Pro 1500Va (BR1500MS2)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- GLOBAL INDUSTRIAL 12 6 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500881)
- TRIPP LITE Tripp Lite Isobar Ultra Surge Protector, 8 Outlets, 12A, 3840 Joules, 25' Cord (ISOBAR825ULTRA)
- WIREMOLD Wiremold Medical Grade Surge Protected Power Strip, 6 Outlets, 15A, 3kA, 15' Cord (ULM6-15*)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- CABLE WHOLESALE Cable Wholesale Surge Protector; Flat Rotating Plug; 6 Outlet; Black Horizontal Outlets; Plastic; Power Cord 25 foot (51W1-12225)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- MINUTEMAN UPS ROTATING SURGE PROTECTOR FIVE OUTLET (MMS7100RT)
- Woodhead Extension Cords & Power Strips