Shop All Power Strips
Woodhead
Gfci Wt Dplx 5-20 100Port.Pwr
Mfr # 1301370236
Zoro # G005919021
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120V
- Cord Length 100 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370236
- Zoro # G005919021
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 100 ft |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 1 |
Voltage | 120V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Nylon |
NEMA Receptacle Configuration | Duplex |
NEMA Plug Configuration | NEMA 5-20 |
NEC Cord Designation | 12/3 SOOW |
Features | GFCI Reset Manual |
Type | GFCI Multiple Outlet Box |
Series | Watertite 130137 |
GFCI Protected | Yes |
Enclosure Rating | NEMA 4X |
Ground Continuity Monitor | No |
Current - Maximum per Contact | 20.0A |
Number of Receptacles | 1 |
Open Neutral Relay | No |
Feed-Thru | No |
GFCI Reset | Manual |
Product Name | Watertite |
Flip Lid | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENWAL DETECT-A-FIRE 160F OTHER TEMPERATURE SENSOR (12-E27121-000-05)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/10)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- TELEADAPT Charging Station, Black (TA7800USD8AS)
- ZORO SELECT PDU, 3 Outlets, 12A, 8 ft. Cord (49T419)
- GLOBAL INDUSTRIAL Surge Protected Power Strip, 7 Outlets, 15A, 450 Joules, 6ft Cord (812416)
- COMPUCESSORY Office Surge Protectors6-Outlets (CCS25103)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (53C4M-1S5)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- Woodhead Extension Cords & Power Strips