Shop All Power Strips
Woodhead
Gfci Wt Dplx 5-15 25 Port.Pwr
Mfr # 1301370221
Zoro # G405919010
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 125V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370221
- Zoro # G405919010
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 13.59mm (.535") |
Details
Number of Outlets | 1 |
Voltage | 125V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Nylon |
NEMA Receptacle Configuration | Duplex |
NEMA Plug Configuration | NEMA 5-15 |
Enclosure Rating | NEMA 4X |
NEC Cord Designation | 14/3 SOOW |
GFCI Protected | Yes |
Features | GFCI Reset Manual |
Series | Watertite 130137 |
Type | GFCI Multiple Outlet Box |
Product Name | Watertite |
Number of Receptacles | 1 |
Ground Continuity Monitor | No |
Current - Maximum per Contact | 15.0A |
GFCI Reset | Manual |
Flip Lid | Yes |
Feed-Thru | No |
Open Neutral Relay | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 25FT- Red (BS-J-SRF-125-25-RD)
- BRYANT Locking Device, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Scrw Term, Blk (FSL2FR)
- SQUARE D Combination Circuit Breaker, Homeline Series 15/20A, 1x1, 1x1 Pole (216622)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.310-120)
- TRIPP LITE PDU Accessory, Plug-lock, C19, Blue, 100pc (PLC19BL)
- CHARG 10 ft. L 7 outlets Surge Protector Black 1000 J (BE0100110000037)
- STEREN Plastic Surge Strip, 3ft Cord, RA Plug, (905-112)
- GLOBAL INDUSTRIAL Power Strip, 16 Outlets, 15A, 24inL, 15ft Cord (436950)
- 360 ELECTRICAL Surge Powercurve 7Outlet (36052)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 15-ft Cord ETL/cETL (500888)
- MASTER ELECTRONICS Master Electrician KAB3FT-1 Green 3 Outlet Indoor Adapter (128054)
- Woodhead Power Strips