Shop All Power Strips
Woodhead
Gfci Wt Dplx 5-15 100Port.Pwr
Mfr # 1301370223
Zoro # G605918967
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Voltage 120V
- Cord Length 100 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370223
- Zoro # G605918967
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 100 ft |
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | F3 3/4" |
Details
Number of Outlets | 1 |
Voltage | 120V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Nylon |
NEMA Receptacle Configuration | Duplex |
NEMA Plug Configuration | NEMA 5-15 |
Type | GFCI Multiple Outlet Box |
Features | GFCI Reset Manual |
GFCI Protected | Yes |
Enclosure Rating | NEMA 4X |
Series | Watertite 130137 |
NEC Cord Designation | 14/3 SOOW |
Product Name | Watertite |
Number of Receptacles | 1 |
Feed-Thru | No |
Current - Maximum per Contact | 15.0A |
Ground Continuity Monitor | No |
Flip Lid | Yes |
Open Neutral Relay | No |
GFCI Reset | Manual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- GE Miniature Circuit Breaker, THHQB Series 20A, 1 Pole, 120/240V AC (THHQB1120)
- BRIGGS & STRATTON Carburetor (591137)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KG3EXX)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (5306M-2N5)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- TRIPP LITE Univeral Mounting Clamp for Power Strips (PSCLAMP)
- TRIPP LITE Surge Protector Strip, 8 Outlet, White (TLP825)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- Woodhead Extension Cords & Power Strips