Shop All Strain Relief Grips
Woodhead
GASKET SEAL - 3/8 MAX-LOC SEE00-5090
Mfr # 5610
Zoro # G2119933
product price: $0.94
/ea
Sold in multiples of 112 for $105.28
$105.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Series 130099
- Material - Body Neoprene
- Type Gasket
- Thread Size 3/8" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5610
- Zoro # G2119933
- UPC # 78678872195
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/8" NPT |
Details
Number of Holes | 1 |
Series | 130099 |
Material - Body | Neoprene |
Type | Gasket |
Product Name | MAX-LOC |
O-Ring | No |
Description
MAX-LOC Gasket Sealing Ring, 3/8" NPT, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter (3602-111TG)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- TRANE Rly03081 Time Delay Relay (RLY03081)
- IFM Wireable valve connector (E10058)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, 90 deg., 1/2", .188-.250, Mesh (RSR-9104-E)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- REMKE Cord Grip, 1-1/4", 1.125-1.250, Mesh (RSR-45420-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- Woodhead Cord Grips