Shop All Strain Relief Grips
Woodhead
GASKET SEAL - 3/4 MAX-LOC SEE00-5092
Mfr # 5612
Zoro # G2119635
Sold in multiples of 103 for $83.43
$83.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130099
- Thread Size 3/4" NPT
- Material - Body Neoprene
- Number of Holes 1
- O-Ring No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5612
- Zoro # G2119635
- UPC # 78678872197
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Details
Series | 130099 |
Material - Body | Neoprene |
Number of Holes | 1 |
O-Ring | No |
Type | Gasket |
Product Name | MAX-LOC |
Description
MAX-LOC Gasket Sealing Ring, 3/4" NPT, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-63-R)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- OMRON 2NC Safety Interlock Switch IP 67 (D4NS-4BF-NPT)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- Woodhead Cord Grips