Shop All Strain Relief Grips
Woodhead
GASKET SEAL - 1/4 MAX-LOC SEE00-5089
Mfr # 5609
Zoro # G2132296
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Number of Holes 1
- Material - Body Neoprene
- Series 130099
- Thread Size 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5609
- Zoro # G2132296
- UPC # 78678820268
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1/4" NPT |
Details
Type | Gasket |
Number of Holes | 1 |
Material - Body | Neoprene |
Series | 130099 |
Body Style | Flat |
Product Name | MAX-LOC |
O-Ring | No |
Description
MAX-LOC Gasket Sealing Ring, 1/4" NPT, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 30A, Fast-Acting, 700V AC, Cylindrical (FWP-30A14F)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-15)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- HALEX 3 Plas Conduit Bushing (75230)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- Woodhead Cord Grips