Shop All Strain Relief Grips
Woodhead
GASKET SEAL - 1/2 MAX-LOC SEE00-5091
Mfr # 5611
Zoro # G2119958
Sold in multiples of 107 for $87.74
$87.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Neoprene
- Thread Size 1/2" NPT
- Type Gasket
- Product Name MAX-LOC
- O-Ring No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5611
- Zoro # G2119958
- UPC # 78678872196
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Details
Material - Body | Neoprene |
Type | Gasket |
Product Name | MAX-LOC |
O-Ring | No |
Number of Holes | 1 |
Series | 130099 |
Description
MAX-LOC Gasket Sealing Ring, 1/2" NPT, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PCBK)
- ZENITH Cable Coax Rg6/F Conn 50Ft Blk (VG105006B)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 20A, 2 Pole, 120/240V AC (7260)
- REMKE Vent Plug M12 Thread, SS (RVP15-M12-SS)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- PFLITSCH M20x1.5/BG/PA/TPE/14.0/ST/15 (BG820MS)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- Woodhead Cord Grips