Shop All Strain Relief Grips
Woodhead
GASKET SEAL - 1 MAX-LOC SEE00-5093
Mfr # 5613
Zoro # G2119084
product price: $2.15
/ea
Sold in multiples of 56 for $120.40
$120.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gasket
- Thread Size 1" NPT
- Series 130099
- Number of Holes 1
- O-Ring No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5613
- Zoro # G2119084
- UPC # 78678872198
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1" NPT |
Details
Type | Gasket |
Series | 130099 |
Number of Holes | 1 |
O-Ring | No |
Material - Body | Neoprene |
Product Name | MAX-LOC |
Description
MAX-LOC Gasket Sealing Ring, 1" NPT, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406NK)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 12A, 250VAC, Non-Indicating, 5 PK (GAB12)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Support Grip, Closed Mesh, Double, .75-.99 (2201-003R)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords (Boot-C)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- Woodhead Cord Grips