Shop All Strain Relief Grips
Woodhead
GASKET SEAL - 1-1/4 MAX-LOC SEE00-5094
Mfr # 5614
Zoro # G5620222
product price: $1.85
/ea
Sold in multiples of 62 for $114.70
$114.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130099
- Type Gasket
- Number of Holes 1
- Thread Size 1 1/4" NPT
- O-Ring No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5614
- Zoro # G5620222
- UPC # 78678872199
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Thread Size | 1 1/4" NPT |
Details
Series | 130099 |
Type | Gasket |
Number of Holes | 1 |
O-Ring | No |
Product Name | MAX-LOC |
Material - Body | Neoprene |
Description
MAX-LOC Gasket Sealing Ring, 1-1/4" NPT, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- ANCOR 16-14 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220162)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- ECLIPSE TOOLS Wire Ferrule, Black, 4 AWG, 18mm B, PK50 (701-133)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- Woodhead Strain Relief Grips