Shop All Straight Blade Plugs
Woodhead
FUSED PLUG
Mfr # 14F47
Zoro # G5621927
Sold in multiples of 2 for $92.98
$92.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- NEMA Plug Configuration - Plugs and Receptacles NEMA 5-15
- Type Plug
- Application 130144
- Locking Blade No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14F47
- Zoro # G5621927
- UPC # 78678870125
- Country of Origin Unknown
- Category Straight Blade Plugs
Details
Item - Plugs and Receptacles | Safeway® |
Voltage - Plugs and Receptacles | 125V |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 5-15 |
Type | Plug |
Application | 130144 |
Locking Blade | No |
Gender | Male |
Current Rating | 15.0A |
Poles | 2-pole/3-wire |
UL | E52190 |
GFCI | Yes - Plug |
Series | 130144 |
Product Name | Safeway |
Description
Safeway Individually Fused Plug, 2 Pole/3 Wire, NEMA 5-15, 125V, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120V-DC CONTROL RELAY (BFD44S)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- BRYANT Bryant BRY5269NC TECHSPEC Straight Blade Connector, 15A, 125V, BlackWhite (BRY5269NC)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- EATON WIRING DEVICES 15A/120V Yel Vinyl 3Wire Plug (BP4867)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 15A (BRY5666NP)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- MARINCO 8215Tra Marinco 15A 125V Plug, Right Angl Clear (8215TRA)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5965Y)
- EATON WIRING DEVICES Black Rubber Round 2Wire Plug (BP1723)
- EATON WIRING DEVICES 15A Hospital 3Wire Plug (8266)
- Woodhead Straight Blade Devices