Shop All Duplex Straight Blade Receptacles
Woodhead
FS/FD COVER 4P5W L23-30 WT
Mfr # 69W83
Zoro # G2021635
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L23-30
- Type Receptacle
- IP Rating IP67
- Poles 4-pole/5-wire
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 69W83
- Zoro # G2021635
- UPC # 78678871584
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L23-30 |
Type | Receptacle |
IP Rating | IP67 |
Poles | 4-pole/5-wire |
Flip Lid | Yes |
Voltage - Maximum | 3Ø 600V |
UL | E68122 |
Locking Blade | Yes |
Gender | Female |
Current - Maximum per Contact | 30.0A |
Series | 130147 |
Product Name | Watertite Extreme |
GFCI | No |
Flange | No |
Lighted Connector | No |
Receptacle Type | Single |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L23-30, 3ø 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364NR)
- ABB M3SS4-10B, 3POS, LONG, A-B-C, BLK, BP (M3SS4-10B)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- LEVITON Receptacle (5380-B)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- LEVITON 20A White Heavy-Duty 5-20R Duplex Outlet (S02-CR20-0WS)
- Woodhead Duplex Straight Blade Receptacles