Shop All Duplex Straight Blade Receptacles
Woodhead
FS/FD COVER 4P5W L23-20 WT
Mfr # 67W83
Zoro # G5620606
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L23-20
- IP Rating IP67
- Type Receptacle
- Locking Blade Yes
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W83
- Zoro # G5620606
- UPC # 78678871569
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L23-20 |
IP Rating | IP67 |
Type | Receptacle |
Locking Blade | Yes |
Gender | Female |
Poles | 4-pole/5-wire |
Flip Lid | Yes |
Voltage - Maximum | 3Ø 600V |
Current - Maximum per Contact | 20.0A |
UL | E68122 |
GFCI | No |
Product Name | Watertite Extreme |
Series | 130147 |
Receptacle Type | Single |
Flange | No |
Lighted Connector | No |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L23-20, 3ø 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- GE Cover, Surface, 20Wx43.5inL (AF43S)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- LEVITON Receptacle (5262-W)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- LEVITON Receptacle (AFTR1-I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- Woodhead Straight Blade Devices