Shop All Duplex Straight Blade Receptacles
Woodhead
FS/FD COVER 4P5W L22-30 WT
Mfr # 69W82
Zoro # G2024173
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L22-30
- IP Rating IP67
- Gender Female
- UL E68122
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 69W82
- Zoro # G2024173
- UPC # 78678871583
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L22-30 |
IP Rating | IP67 |
Gender | Female |
UL | E68122 |
Poles | 4-pole/5-wire |
Voltage - Maximum | 3Ø Y 480V |
Current - Maximum per Contact | 30.0A |
Flip Lid | Yes |
Locking Blade | Yes |
Receptacle Type | Single |
Product Name | Watertite Extreme |
Lighted Connector | No |
Flange | No |
GFCI | No |
Series | 130147 |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L22-30, 480V, 3øY
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- NSI INDUSTRIES Hi Temp Fem Disc .250 X .030 Tab (HTF12-250-3)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-75-1RL-O)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- LEVITON Receptacle (8200-I)
- LEVITON Receptacle (CR20-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- Woodhead Straight Blade Devices