Shop All Duplex Straight Blade Receptacles
Woodhead
FS/FD COVER 4P5W L22-20 WT
Mfr # 67W82
Zoro # G5621875
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L22-20
- IP Rating IP67
- Type Receptacle
- Locking Blade Yes
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 67W82
- Zoro # G5621875
- UPC # 78678871573
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L22-20 |
IP Rating | IP67 |
Type | Receptacle |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 3Ø 480V |
Flip Lid | Yes |
UL | E68122 |
Gender | Female |
Poles | 4-pole/5-wire |
Series | 130147 |
Product Name | Watertite Extreme |
Flange | No |
GFCI | No |
Receptacle Type | Single |
Lighted Connector | No |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L22-20, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311S)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- NVENT HOFFMAN Fixed Wall-Mount Rack, 19", 20u, Black (E19FWM20U20)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel, IP Rating: 69K (3SU1100-1HA20-1FG0)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300HW)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- Woodhead Duplex Straight Blade Receptacles